
Men Composite Toe BREAKER CT, MENS PR, Black, 8.5, Medium
Mfr # A7282-8.5M
Zoro # G809755672
product price: $100.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men
Color
Black
Waterproof
Yes
Standards
IC EH SR PR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7282-8.5M
Zoro #
G809755672
UPC #
617420151153
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Item
BREAKER CT, MENS PR
Toe Type
Composite
Gender
Men
Color
Black
Waterproof
Yes
Standards
IC EH SR PR
Midsole Material
PU
Insulated
No
Footwear Closure Type
Lace
Outsole Material
PU
Upper Material
Leather
Liner Material
Textile
Insole Material
PU Foam
Style Number
A7282
Description
Size 8.5 BREAKER CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.