This item is Discontinued.

Avenger Safety Footwear Men Composite Toe FOREMAN SLIP-ON CT, MENS PR, Black, 11.5, Medium A7109-11.5M

Men Composite Toe FOREMAN SLIP-ON CT, MENS PR, Black, 11.5, Medium (Discontinued)

  • Mfr # A7109-11.5M
  • Zoro # G809756600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7109-11.5M
Zoro #
G809756600
UPC #
617420147255
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
FOREMAN SLIP-ON CT, MENS PR
Toe Type
Composite
Gender
Men
Color
Black
Waterproof
Yes
Insulated
No
Upper Material
Leather
Footwear Closure Type
Slip-on
Midsole Material
PU
Standards
IC EH SR
Liner Material
Textile
Outsole Material
PU
Insole Material
PU Foam

Description

Size 11.5 FOREMAN SLIP-ON CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.