This item is Discontinued.

Avenger Safety Footwear Men Soft Toe BUILDER SOFT TOE PR, MENS PR, Brown, 10, Wide A8625-10W

Men Soft Toe BUILDER SOFT TOE PR, MENS PR, Brown, 10, Wide (Discontinued)

  • Mfr # A8625-10W
  • Zoro # G809756082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8625-10W
Zoro #
G809756082
UPC #
617420223331
Country of Origin
China

Dimensions

Size
10
Footwear Width
Wide

Details

Item
BUILDER SOFT TOE PR, MENS PR
Toe Type
Soft
Gender
Men
Color
Brown
Waterproof
Yes
Insulated
No
Outsole Material
PU
Footwear Closure Type
Lace
Midsole Material
PU
Upper Material
Leather
Standards
EH SR
Liner Material
Textile
Insole Material
PU Foam

Description

Size 10 BUILDER SOFT TOE PR, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.