Men's 11 in Composite Toe Wellington Boot, Brown, 10 1/2, M, 7896

  • Mfr # A7896

  • Zoro # G2540182


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G2540182
UPC #
617420132879
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Closure Type
Pull On
Upper Material Description
Leather
Oil Resisting Sole
Yes
Insulation Type
None
Max. Heat Rating
Not Rated
Upper Color
Brown
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Upper Material
Leather
Insulated
No
Insole Material
Dual Density Rebound Foam
Static Dissipative
No
Footwear Style
Wellington Boot
Completely Non Metallic
Yes
Outsole Color
Black
Standards
ASTM F2413
Liner Material
HyDry Nylon
Footwear Closure Type
Pull On
Wide Toe Cap
No
Footwear Shank Type
Nylon
Toe Style
Round Toe
Insole System
Removable
Footwear Shank
Yes
Metatarsal Guard Style
Internal
Metal Chip Resisting Sole
Yes
Non-Marking Upper
Yes
Conductive
No
Resists
Heat, Oils, Puncture Resistant, Slips
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Rubber
Slip Resistant
Yes
Outsole Material
Rubber
Footwear Construction Type
Flex Welt
Heat Resistant
Yes
Chemical Resisting Sole
Yes
Footwear Construction
Welted
Midsole Technology
Nitrile High Heat Rubber
Non Metallic Upper
Yes
Removable Insole
Yes
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Insole Technology
Removable
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.55
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.