Shop NAUTILUS SAFETY FOOTWEAR

Women's Composite Toe Loafer Shoe, White, 6 1/2, W, Nautilus 1652

  • Mfr # 1652-6.5W
  • Zoro # G600419698

product price: 
$
80.29
/pr

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
White
Footwear Width
W
Style Number
Nautilus 1652
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1652-6.5W
Zoro #
G600419698
UPC #
617420149211
Country of Origin
China
Item
Loafer Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Insole System
Removable
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Non-Marking Sole
Yes
Standards
ASTM 2413-18
Oil Resisting Sole
Yes
Removable Insole
Yes
Outsole Material
Rubber
Outsole Color
Gray
Conductive
No
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Upper Material
Leather
Insulated
No
Upper Boot Material
All Leather
Resists
Slips
Midsole Material
EVA
Footwear Style
Loafer Shoe
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Metatarsal Guard
No
Toe Shape
Round
Last Number or Name
1652
Upper Color
White
Completely Non Metallic
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Static Dissipative
Yes
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Heat Resistant
No
Non-Marking Upper
Yes
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Waterproof Type
None
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
All-Leather Upper
Yes
Maximum Heat Rating
158 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.88
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Construction
Cemented
For Outdoor Traction
No
Includes Metatarsal Guard
No
Closure
Lace Up
Wide Toe Cap
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Wire Color
White

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.