Men's 11 in Composite Toe Wellington Boot, Brown, 7 1/2, M, 7896

  • Mfr # A7896

  • Zoro # G1723693


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G1723693
UPC #
617420132817
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
11 in
Boot Height
11 in
Width
M
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Footwear Style
Wellington Boot
Outsole Material
Rubber
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Insulation Type
None
Heat Resistant
Yes
Midsole Material
Rubber
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Footwear Construction Type
Flex Welt
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Conductive
No
Midsole Technology
Nitrile High Heat Rubber
Wide Toe Cap
No
Toe Style
Round Toe
Removable Insole
Yes
Standards
ASTM F2413
Closure Type
Pull On
Chemical Resisting Sole
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Toe Shape
Round
For Outdoor Traction
Yes
Upper Material Description
Leather
Slip Resistant
Yes
Completely Non Metallic
Yes
Liner Material
HyDry Nylon
Footwear Shank
Yes
Upper Color
Brown
Ninety Degree Heel
Yes
Metatarsal Guard
Internal
Static Dissipative
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Upper Material
Leather
Max. Heat Rating
Not Rated
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Puncture Resistant Insole
Yes
Insole System
Removable
Footwear Construction
Welted
Insole Material
Dual Density Rebound Foam
Footwear Closure Type
Pull On
Resists
Heat, Oils, Puncture Resistant, Slips
Outsole Color
Black
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily
0.55
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Welted
Style Family
Wellington Boot
Closure
Pull On
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.