Men's 11 in Composite Toe Wellington Boot, Brown, 8 1/2, W, 7896

  • Mfr # A7896

  • Zoro # G1725294


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G1725294
UPC #
617420133012
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
11 in
Boot Height
11 in
Overall Height
11 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Heat Resistant
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Upper Color
Brown
Puncture Resistant Insole
Yes
Footwear Shank Type
Nylon
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Non Metallic Upper
Yes
Resists
Heat, Oils, Puncture Resistant, Slips
Insulation Type
None
Footwear Construction
Welted
Outsole Material
Rubber
Liner Material
HyDry Nylon
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Pull On
Static Dissipative
No
Outsole Color
Black
Footwear Construction Type
Flex Welt
Midsole Technology
Nitrile High Heat Rubber
Wide Toe Cap
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Standards
ASTM F2413
Insulated
No
Ninety Degree Heel
Yes
Toe Style
Round Toe
Max. Heat Rating
Not Rated
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Toe Shape
Round
Completely Non Metallic
Yes
Slip Resistant
Yes
Footwear Style
Wellington Boot
Upper Material Description
Leather
Insole Material
Dual Density Rebound Foam
Non-Marking Upper
Yes
Conductive
No
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Midsole Material
Rubber
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Toe Cap Material
Composite
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.55
Construction
Welted
Style Family
Wellington Boot
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.