Men's 11 in Composite Toe Wellington Boot, Brown, 7, W, 7896

  • Mfr # A7896

  • Zoro # G1724393


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G1724393
UPC #
617420132985
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
11 in
Boot Height
11 in
Width
W
Overall Height
11 in
Size (PRINT)
7

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Upper Boot Material
All Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Wide Toe Cap
No
For Outdoor Traction
Yes
Predominant Footwear Color
Brown
Upper Material
Leather
Insole Material
Dual Density Rebound Foam
Midsole Technology
Nitrile High Heat Rubber
Chemical Resisting Sole
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Insulated
No
Max. Heat Rating
Not Rated
Waterproof Type
Waterproof Membrane
Footwear Style
Wellington Boot
Ninety Degree Heel
Yes
Footwear Shank
Yes
Removable Insole
Yes
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Midsole Material
Rubber
Liner Material
HyDry Nylon
Non-Marking Upper
Yes
Footwear Closure Type
Pull On
Footwear Construction Type
Flex Welt
Heat Resistant
Yes
Outsole Color
Black
Puncture Resistant Insole
Yes
Metatarsal Guard Style
Internal
Footwear Shank Type
Nylon
Upper Material Description
Leather
Completely Non Metallic
Yes
Slip Resistant
Yes
Insulation Type
None
Closure Type
Pull On
Toe Style
Round Toe
Standards
ASTM F2413
Insole System
Removable
Resists
Heat, Oils, Puncture Resistant, Slips
Non Metallic Upper
Yes
Footwear Construction
Welted
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Conductive
No
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Upper Color
Brown
All-Leather Upper
Yes
Style Family
Wellington Boot
Toe Cap Material
Composite
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.55
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.