Men's 11 in Composite Toe Wellington Boot, Brown, 8, W, 7896

  • Mfr # A7896

  • Zoro # G1724728


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G1724728
UPC #
617420133005
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
11 in
Boot Height
11 in
Width
W
Overall Height
11 in
Size (PRINT)
8

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Wide Toe Cap
No
Midsole Technology
Nitrile High Heat Rubber
Puncture Resistant Insole
Yes
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Non-Marking Upper
Yes
Upper Color
Brown
Outsole Material
Rubber
Completely Non Metallic
Yes
Standards
ASTM F2413
Removable Insole
Yes
Heat Resistant
Yes
Static Dissipative
No
Closure Type
Pull On
Insole System
Removable
Footwear Construction Type
Flex Welt
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Resists
Heat, Oils, Puncture Resistant, Slips
Footwear Shank
Yes
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Material Description
Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Waterproof Type
Waterproof Membrane
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Conductive
No
Outsole Color
Black
Upper Material
Leather
For Outdoor Traction
Yes
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Insulated
No
Liner Material
HyDry Nylon
Insole Material
Dual Density Rebound Foam
Footwear Construction
Welted
Toe Shape
Round
Midsole Material
Rubber
Predominant Footwear Color
Brown
Toe Style
Round Toe
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Footwear Shank Type
Nylon
Insulation Type
None
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Wet
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Composite
Closure
Pull On
Construction
Welted
All-Leather Upper
Yes
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.