Men's 11 in Composite Toe Wellington Boot, Brown, 9, W, 7896

  • Mfr # A7896

  • Zoro # G1723389


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G1723389
UPC #
617420133029
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
11 in
Boot Height
11 in
Width
W
Overall Height
11 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Predominant Footwear Color
Brown
Upper Color
Brown
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Non Metallic Upper
Yes
Standards
ASTM F2413
Footwear Style
Wellington Boot
Upper Material Description
Leather
Outsole Material
Rubber
Midsole Technology
Nitrile High Heat Rubber
Heat Resistant
Yes
Static Dissipative
No
Footwear Construction Type
Flex Welt
Insole System
Removable
Insole Material
Dual Density Rebound Foam
Ninety Degree Heel
Yes
Liner Material
HyDry Nylon
Footwear Closure Type
Pull On
Footwear Shank
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
Yes
Toe Shape
Round
Upper Boot Material
All Leather
Upper Material
Leather
Metatarsal Guard
Internal
Removable Insole
Yes
Metatarsal Guard Style
Internal
Toe Style
Round Toe
Metal Chip Resisting Sole
Yes
Insulated
No
Resists
Heat, Oils, Puncture Resistant, Slips
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Midsole Material
Rubber
Non-Marking Upper
Yes
Outsole Color
Black
Insulation Type
None
For Outdoor Traction
Yes
Closure Type
Pull On
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Construction
Welted
Waterproof Type
Waterproof Membrane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
1
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Construction
Welted
Closure
Pull On
All-Leather Upper
Yes
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.