Shop AVENGER SAFETY FOOTWEAR

Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 7 1/2, M, A7402

  • Mfr # 7402
  • Zoro # G005817884

product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G005817884
UPC #
617420140157
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Waterproof
Yes
Upper Material Description
Full-Grain Leather
Resists
Puncture, Slips, Water
Oil Resisting Sole
Yes
Insulated
No
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Color
Brown
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Standards
ASTM 2413-18
Completely Non Metallic
Yes
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Slip Resistant
Yes
Insole System
Removable
Removable Insole
Yes
Conductive
No
Metatarsal Guard
Internal
Shank Material
Nylon
Last Number or Name
Avenger
Metatarsal Guard Style
Internal
Outsole Material
Polyurethane
Footwear Construction
Direct Attach
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Upper Boot Material
Leather
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Non-Marking Upper
Yes
Heat Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Direct Attached
Style Family
6-Inch Work Boot
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Toe Shape
Round
Wide Toe Cap
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
Yes
Wire Color
Foundation Brown

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.