Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 11, M, A7402

  • Mfr # 7402
  • Zoro # G005817860
product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G005817860
UPC #
617420140225
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
Internal
Predominant Footwear Color
Brown
Removable Insole
Yes
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Shank Material
Nylon
Non Metallic Upper
Yes
Upper Color
Brown
Footwear Construction
Direct Attach
Upper Material Description
Full-Grain Leather
Resists
Puncture, Slips, Water
Conductive
No
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Insulated
No
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-18
Closure Type
Lace Up
Metatarsal Guard
Internal
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Upper Boot Material
Leather
Insole System
Removable
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Last Number or Name
Avenger
Footwear Shank Type
Nylon
Outsole Material
Polyurethane
Non-Marking Upper
Yes
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Wire Color
Foundation Brown

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.