Shop AVENGER SAFETY FOOTWEAR

Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 9, M, A7402

  • Mfr # 7402
  • Zoro # G005817921

product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G005817921
UPC #
617420140188
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Slip Resistant
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
Yes
Conductive
No
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Construction
Direct Attach
Non-Marking Sole
Yes
Metatarsal Guard
Internal
Max. Heat Rating
572 Degrees F
Standards
ASTM 2413-18
Removable Insole
Yes
Insole System
Removable
Completely Non Metallic
Yes
Shank Material
Nylon
Upper Color
Brown
Outsole Material
Polyurethane
Last Number or Name
Avenger
Upper Material
Leather
Footwear Style
6 in Work Boot
Metatarsal Guard Style
Internal
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Upper Boot Material
Leather
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Upper Material Description
Full-Grain Leather
Footwear Closure Type
Lace Up
Resists
Puncture, Slips, Water
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Heat Resistant
Yes
Non-Marking Upper
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Construction
Direct Attached
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Wire Color
Foundation Brown

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.