Shop AVENGER SAFETY FOOTWEAR

Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 13, M, A7402

  • Mfr # 7402
  • Zoro # G505817889

product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G505817889
UPC #
617420140256
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Waterproof
Yes
Insulated
No
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
Internal
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Oil Resisting Sole
Yes
Upper Color
Brown
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Removable Insole
Yes
Last Number or Name
Avenger
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Shank Material
Nylon
Resists
Puncture, Slips, Water
Upper Boot Material
Leather
Max. Heat Rating
572 Degrees F
Upper Material Description
Full-Grain Leather
Standards
ASTM 2413-18
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Footwear Construction
Direct Attach
Outsole Material
Polyurethane
Predominant Footwear Color
Brown
Closure Type
Lace Up
Static Dissipative
No
Non-Marking Upper
Yes
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Construction
Direct Attached
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Carbon Fiber
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Wide Toe Cap
Yes
Includes Shank
Yes
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Heel Definition
Defined Heel
Wire Color
Foundation Brown

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.