Shop AVENGER SAFETY FOOTWEAR

Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 8 1/2, M, A7402

  • Mfr # 7402
  • Zoro # G705817924

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G705817924
UPC #
617420140171
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Waterproof
Yes
Upper Material Description
Full-Grain Leather
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Max. Heat Rating
572 Degrees F
Metatarsal Guard Style
Internal
Upper Material
Leather
Slip Resistant
Yes
Predominant Footwear Color
Brown
Outsole Material
Polyurethane
Metatarsal Guard
Internal
Insulated
No
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Conductive
No
Last Number or Name
Avenger
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Puncture, Slips, Water
Static Dissipative
No
Removable Insole
Yes
Upper Boot Material
Leather
Upper Color
Brown
Puncture Resistant Insole
Yes
Standards
ASTM 2413-18
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Construction
Direct Attach
Shank Material
Nylon
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Style
Mid-Cut Work Boot
Insole System
Removable
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Heat Resistant
Yes
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Toe Cap Material
Carbon Fiber
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
Wide Toe Cap
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Wire Color
Foundation Brown

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.