Shop AVENGER SAFETY FOOTWEAR

Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 9 1/2, M, A7402

  • Mfr # 7402
  • Zoro # G805817923

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G805817923
UPC #
617420140195
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Waterproof
Yes
Insulated
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Shank Material
Nylon
Static Dissipative
No
Outsole Material
Polyurethane
Completely Non Metallic
Yes
Slip Resistant
Yes
Upper Color
Brown
Metal Chip Resisting Sole
Yes
Conductive
No
Metatarsal Guard Style
Internal
Insole System
Removable
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Resists
Puncture, Slips, Water
Puncture Resistant Insole
Yes
Upper Material Description
Full-Grain Leather
Removable Insole
Yes
Upper Boot Material
Leather
Footwear Construction
Direct Attach
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Footwear Shank Type
Nylon
Last Number or Name
Avenger
Standards
ASTM 2413-18
Waterproof Type
Waterproof Membrane
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
Internal
Upper Material
Leather
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Heat Resistant
Yes
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Foundation Brown

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.