Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 8 1/2, Carbon Fiber Toe, 6 in H, Foundation Brown, A7402

  • Mfr # 7402
  • Zoro # G906450715

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Width
W
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G906450715
UPC #
617420140355
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Upper Boot Material
Leather
Waterproof
Yes
Puncture Resistant Insole
Yes
Footwear Construction
Direct Attach
Insulated
No
Non-Marking Upper
Yes
Insole System
Removable
Conductive
No
Predominant Footwear Color
Brown
Shank Material
Nylon
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Footwear Style
Mid-Cut Work Boot
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Resists
Puncture, Slips, Water
Closure Type
Lace Up
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Last Number or Name
Avenger
Heat Resistant
Yes
Metatarsal Guard
Internal
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Standards
ASTM 2413-18
Upper Material Description
Full-Grain Leather
Metatarsal Guard Style
Internal
Upper Color
Brown
Removable Insole
Yes
Non Metallic Upper
Yes
Upper Material
Leather
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Static Dissipative
No
Electrical Hazard Rated
Yes
Closure
Lace Up
Insole Technology
Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Carbon Fiber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Wide Toe Cap
Yes
Wire Color
Foundation Brown

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.