Men's 6-Inch Work Boot, 10 1/2, Carbon Fiber Toe, 6 in H, Foundation Brown, A7402

  • Mfr # 7402
  • Zoro # G006450707
product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Width
W
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G006450707
UPC #
617420140393
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Upper Boot Material
Leather
Waterproof
Yes
Heat Resistant
Yes
Standards
ASTM 2413-18
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Puncture Resistant Insole
Yes
Max. Heat Rating
572 Degrees F
Upper Material
Leather
Metatarsal Guard Style
Internal
Closure Type
Lace Up
Conductive
No
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Non-Marking Upper
Yes
Last Number or Name
Avenger
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Footwear Construction
Direct Attach
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Upper Color
Brown
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Resists
Puncture, Slips, Water
Footwear Shank Type
Nylon
Upper Material Description
Full-Grain Leather
Insulated
No
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.48
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Toe Shape
Round
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Wide Toe Cap
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Foundation Brown

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.