Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 10.5M
  • Zoro # G9019324

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
D
Style Number
A7244
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A7244 SZ: 10.5M
Zoro #
G9019324
UPC #
617420008396
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.57
Oil Resisting Sole
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Insulated
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Insole System
Full Cushion
Standards
ASTM F2413-11
Footwear Shank Type
None
Insulation Type
None
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.24
Non Metallic Upper
Yes
Liner Material
Polyester
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Puncture Resistant Insole
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
Full Cushioned
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Closure
Lace Up
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
10 1/2
Width
D
Footwear Width
Medium
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products