Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 11.5W
  • Zoro # G9019446

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
EE
Style Number
A7244
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A7244 SZ: 11.5W
Zoro #
G9019446
UPC #
617420008594
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Metatarsal Guard
No
Insole System
Full Cushion
Mark II Slip Test Results- Dairy Tile Dry
0.78
Conductive
No
Wide Toe Cap
No
Liner Material
Polyester
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Shank Type
None
Footwear Construction Type
Cemented
Footwear Style
Mid-Cut Work Boot
Midsole Material
EVA
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
11 1/2
Width
EE
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.