Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, A7506

  • Mfr # A7506 10W

  • Zoro # G3377740


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Footwear Width
Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7506 10W
Zoro #
G3377740
UPC #
617420115865
Country of Origin
China

Dimensions

Size
10
Width
EE
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7506
Upper Boot Material
All Leather
Series
Avenger 7506
Waterproof
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Waterproof Type
Full Bootie Membrane
Metal Chip Resisting Sole
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Liner Material
Mesh, Nylon
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Toe Shape
Round
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.95
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal System
No
Insole System
Removable Dual Density
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Removable Insole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Shank Material
Fiberglass
Metatarsal Guard
No
Insulation Type
None
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Non-Marking Sole
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Upper Material
Leather
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heel Definition
Flat Heel
Insole Technology
Dual Density, Removable
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number A7506

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.