Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 11.5M

  • Zoro # G9019342


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 11.5M
Zoro #
G9019342
UPC #
617420008419
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Insulation Type
None
Ninety Degree Heel
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Static Dissipative
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Footwear Shank Type
None
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Wide Toe Cap
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.78
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Liner Material
Polyester
Chemical Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Construction
Cemented
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.57
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.31
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.