Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 12W

  • Zoro # G9019665


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 12W
Zoro #
G9019665
UPC #
617420011624
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Conductive
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Metal Chip Resisting Sole
No
Liner Material
Polyester
Removable Insole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Static Dissipative
No
Insole System
Full Cushion
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Metatarsal Guard
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Insulated
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Full Cushioned
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.