Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 12M

  • Zoro # G9019351


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7244 SZ: 12M
Zoro #
G9019351
UPC #
617420008426
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Polyester
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Conductive
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Footwear Shank Type
None
Predominant Footwear Color
Brown
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Static Dissipative
No
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.24
Non Metallic Upper
Yes
Insole System
Full Cushion
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Full Cushioned
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.