Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 13M

  • Zoro # G9019586


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 13M
Zoro #
G9019586
UPC #
617420011457
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Conductive
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.24
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Oil Resisting Sole
Yes
Liner Material
Polyester
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Footwear Shank Type
None
Insulation Type
None
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Wide Toe Cap
No
Insole System
Full Cushion
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Full Cushioned
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.