Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 13W
  • Zoro # G9019464

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
EE
Style Number
A7244
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A7244 SZ: 13W
Zoro #
G9019464
UPC #
617420008617
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Insulated
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Liner Material
Polyester
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Oil Resisting Sole
Yes
Insole System
Full Cushion
Midsole Material
EVA
Metatarsal Guard
No
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Non-Marking Sole
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.57
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Style Family
6-Inch Work Boot
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Full Cushioned
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Polyester
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
13
Width
EE
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7244

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.