Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 15, Carbon Fiber Toe, 6 in H, Foundation Brown, A7402

  • Mfr # 7402
  • Zoro # G606450671

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Width
W
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G606450671
UPC #
617420140454
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Upper Boot Material
Leather
Waterproof
Yes
Footwear Construction
Direct Attach
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Waterproof Type
Waterproof Membrane
Conductive
No
Last Number or Name
Avenger
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Outsole Material
Polyurethane
Completely Non Metallic
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Upper Material Description
Full-Grain Leather
Footwear Style
Mid-Cut Work Boot
Standards
ASTM 2413-18
Insole System
Removable
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Non-Marking Upper
Yes
Resists
Puncture, Slips, Water
Closure Type
Lace Up
Metatarsal Guard Style
Internal
Metatarsal Guard
Internal
Removable Insole
Yes
Shank Material
Nylon
Non Metallic Upper
Yes
Slip Resistant
Yes
Heat Resistant
Yes
Electrical Hazard Rated
Yes
Upper Material
Leather
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Toe Shape
Round
Includes Shank
Yes
Heel Definition
Defined Heel
Metatarsal Guard Location
Internal
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Wire Color
Foundation Brown

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
15

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.