Men's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G805258436
product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A8225
Zoro #
G805258436
UPC #
617420222938
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Shank Material
Nylon
Heat Resistant
Yes
Upper Color
Brown
Footwear Closure Type
Front Lace
Slip Resistant
Yes
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Insole Color
Black
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Closure Type
Lace Up
Footwear Shank Type
Nylon
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Insulation Type
None
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank
Yes
CSA Footwear Standard
No
Last Number or Name
8225
Midsole Technology
Direct Attach
Liner Material
Nylon
Standards
ASTM F2413-18
Insulated
No
Insole System
Removable
Non Metallic Upper
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Upper Material Description
Leather
Non-Marking Sole
Yes
Resists
Oils, Slips
Lugs
Metal
Waterproof Type
Waterproof Membrane
Heel Style
Defined Heel
Non-Marking Upper
No
Toe Style
Round Toe
Insole Material
Memory Foam
Outsole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Midsole Material
Polyurethane
Completely Non Metallic
No
Metatarsal Guard
No
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Footwear Style
6 in Work Boot
Footwear Construction
Direct Attach
Laces Color
Black
Toe Shape
Round
Upper Boot Material
All Leather
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Style Family
6-Inch Work Boot
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology (PRINT)
Direct Attach
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
8
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Size (PRINT)
8
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.