Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 9W

  • Zoro # G9019394


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 9W
Zoro #
G9019394
UPC #
617420008549
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Static Dissipative
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Insulated
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Insulation Type
None
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Ninety Degree Heel
No
Completely Non Metallic
Yes
Removable Insole
Yes
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.78
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Polyester
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Full Cushioned
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number A7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.