Men's 8-Inch Work Boot, 10, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821806


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821806
UPC #
617420064163
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Shank Type
None
Footwear Construction Type
Welted
Metatarsal Guard
No
Wide Toe Cap
Yes
Upper Material Description
Leather
Metatarsal System
No
Conductive
No
Ninety Degree Heel
Yes
Insulation Weight
600 g
Footwear Style
8 in Work Boot
Toe Shape
Round
Footwear Closure Type
Lace Up
Shank Material
Steel
CSA Footwear Standard
Not Specified
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Removable Insole
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Midsole Material
Polyurethane
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Full Bootie Membrane
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Predominant Footwear Color
Brown
Insole System
Dual Density PU
Max. Heat Rating
Not Rated
Insulation Type
Thinsulate(R)
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Upper Material
Leather
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Slip-Resistance Value - Mark II - Wet
1
Heel Definition
Defined Heel
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.55
Insole Material
Polyurethane
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.