Men's 8-Inch Work Boot, 14, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821876


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821876
UPC #
617420064040
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Insulated
Yes
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Insulation Weight
600 g
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Insulation Type
Thinsulate(R)
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Dual Density PU
Waterproof Type
Full Bootie Membrane
Footwear Sole Pattern
Textured
Completely Non Metallic
No
Liner Material
Mesh
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Mark II Slip Test Results- Dairy Tile Wet
0.85
Toe Shape
Round
Metatarsal System
No
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Upper Material Description
Leather
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Material
Leather
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
Toe Cap Material
Composite
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Closure
Lace Up
Insole Technology
Dual Density
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.55
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Wet
1
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insulation Weight (PRINT)
600 g
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.