Men's 8-Inch Work Boot, 7, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821998


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821998
UPC #
617420063920
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Upper Boot Material
All Leather
Insulation Type
Thinsulate(R)
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Puncture Resistant Insole
Yes
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Metatarsal System
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Insulated
Yes
Ninety Degree Heel
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Oil Resisting Sole
Yes
Insulation Weight
600 g
Liner Material
Mesh
Conductive
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Construction Type
Welted
Outsole Material
Rubber
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.85
Non Metallic Upper
No
Footwear Shank Type
None
Insole System
Dual Density PU
Footwear Closure Type
Lace Up
Removable Insole
Yes
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.98
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.49
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Non-Marking Upper
No
Upper Material
Leather
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
1
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.55
Insole Technology
Dual Density
Insole Material
Polyurethane
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
600 g
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.