Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821970


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821970
UPC #
617420063944
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.98
Toe Shape
Round
Chemical Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Static Dissipative
No
Insole System
Dual Density PU
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
Thinsulate(R)
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Footwear Style
8 in Work Boot
Removable Insole
Yes
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Footwear Shank Type
None
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Metatarsal System
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.49
Waterproof Type
Full Bootie Membrane
Upper Material Description
Leather
Footwear Sole Pattern
Textured
Conductive
No
Metal Chip Resisting Sole
No
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Insulation Technology
Thinsulate(R)
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily
0.55
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Welted
Style Family
8-Inch Work Boot
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Dual Density
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Insulation Weight (PRINT)
600 g
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.