Men's 8-Inch Work Boot, 9, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821821


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821821
UPC #
617420064149
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Footwear Style
8 in Work Boot
Insulation Weight
600 g
Puncture Resistant Insole
Yes
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.49
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Dual Density PU
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Full Bootie Membrane
Footwear Shank Type
None
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Metatarsal System
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Textured
Conductive
No
Insulated
Yes
Toe Shape
Round
Liner Material
Mesh
Insulation Type
Thinsulate(R)
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.98
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Construction Type
Welted
Outsole Material
Rubber
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather
Upper Color
Brown
Heel Style
Defined Heel
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Dual Density
Heel Definition
Defined Heel
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
1
Closure
Lace Up
Construction
Welted
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulation Weight (PRINT)
600 g
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.