Shop AVENGER SAFETY FOOTWEAR
See all product information
Men's Aluminum Toe RIPSAW 8" AT, MENS PR, Brown, 12, Wide, A7333
Mfr # A7333-12W
Zoro # G309754632
product price:Â $128.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7333
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7333-12W
Zoro #
G309754632
UPC #
617420205498
Country of Origin
China
Dimensions
Size
12
Footwear Width
Wide
Details
Item
RIPSAW 8" AT, MENS PR
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7333
Waterproof
Yes
Insulated
No
Upper Material
Leather
Liner Material
Textile
Standards
IC EH SR PR
Outsole Material
Rubber
Midsole Material
EVA
Footwear Closure Type
Lace
Insole Material
PU Foam
Description
Size 12 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.