This item is Discontinued.

Avenger Safety Footwear Men's Aluminum Toe Slip-On Work Boot, Black, 12, Medium, A7001 A7001-12M

Men's Aluminum Toe Slip-On Work Boot, Black, 12, Medium, A7001 (Discontinued)

  • Mfr # A7001-12M
  • Zoro # G309755813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7001-12M
Zoro #
G309755813
UPC #
617420161725
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Item
Slip-On Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7001
Waterproof
No
Insulated
No
Midsole Material
EVA
Footwear Closure Type
Slip-on
Standards
IC SD SR
Upper Material
Leather
Liner Material
Textile
Outsole Material
Outsole Grade EVA, Rubber
Insole Material
PU Foam

Description

Size 12 FLIGHT SLIP-ON AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.