This item is Discontinued.

Avenger Safety Footwear Men's Aluminum Toe Slip-On Work Boot, Black, 13, Wide, A7001 A7001-13W

Men's Aluminum Toe Slip-On Work Boot, Black, 13, Wide, A7001 (Discontinued)

  • Mfr # A7001-13W
  • Zoro # G009756196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7001-13W
Zoro #
G009756196
UPC #
617420161916
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide

Details

Item
Slip-On Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7001
Waterproof
No
Standards
IC SD SR
Upper Material
Leather
Outsole Material
Outsole Grade EVA, Rubber
Midsole Material
EVA
Insulated
No
Footwear Closure Type
Slip-on
Liner Material
Textile
Insole Material
PU Foam

Description

Size 13 FLIGHT SLIP-ON AT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.