This item is Discontinued.

Avenger Safety Footwear Men's Aluminum Toe Slip-On Work Boot, Black, 7, Wide, A7001 A7001-7W

Men's Aluminum Toe Slip-On Work Boot, Black, 7, Wide, A7001 (Discontinued)

  • Mfr # A7001-7W
  • Zoro # G509755781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7001-7W
Zoro #
G509755781
UPC #
617420161800
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide

Details

Item
Slip-On Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7001
Waterproof
No
Footwear Closure Type
Slip-on
Standards
IC SD SR
Upper Material
Leather
Outsole Material
Outsole Grade EVA, Rubber
Liner Material
Textile
Midsole Material
EVA
Insulated
No
Insole Material
PU Foam

Description

Size 7 FLIGHT SLIP-ON AT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.