
Men's Aluminum Toe Wellington Work Boot, Brown, 9, Wide, A7830
Mfr # A7830-9W
Zoro # G209755180
product price:Â $135.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7830-9W
Zoro #
G209755180
UPC #
617420176392
Country of Origin
China
Dimensions
Size
9
Footwear Width
Wide
Details
Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
Upper Material
Leather
Outsole Material
Rubber
Footwear Closure Type
Slip-on
Insulated
No
Midsole Material
EVA
Liner Material
Textile
Standards
IC EH SR PR
Insole Material
PU Foam
Description
Size 9 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.