Shop AVENGER SAFETY FOOTWEAR
See all product information
Men's Carbon Nano-Fiber Toe FOUNDATION CN PR, MENS PR, Brown, 17, Wide, A7401
Mfr # A7401-17W
Zoro # G209755197
product price:Â $112.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7401
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7401-17W
Zoro #
G209755197
UPC #
617420139854
Country of Origin
China
Dimensions
Size
17
Footwear Width
Wide
Details
Item
FOUNDATION CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7401
Waterproof
Yes
Outsole Material
PU
Insulated
No
Upper Material
Leather
Liner Material
Textile
Footwear Closure Type
Lace
Standards
IC EH SR PR
Midsole Material
PU
Insole Material
PU Foam
Description
Size 17 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.