Men's Carbon Nano-Fiber Toe MID Work Boot, Black, 11, X Wide, A7547
- Mfr # A7547-114E
- Zoro # G309756124
product price:Â
$
168.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Footwear Width
X Wide
Style Number
A7547
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7547-114E
- Zoro #
- G309756124
- UPC #
- 617420117869
- Country of Origin
- China
Dimensions
- Size
- 11
- Footwear Width
- X Wide
Details
- Item
- MID Work Boot
- Toe Type
- Carbon Nano-Fiber
- Gender
- Men's
- Color
- Black
- Style Number
- A7547
- Waterproof
- Yes
- Midsole Material
- PU
- Standards
- IC EH SR PR
- Liner Material
- Textile
- Outsole Material
- Rubber
- Footwear Closure Type
- Lace
- Insulated
- No
- Upper Material
- Leather
- Insole Material
- PU Foam
Description
Size 11 HAMMER CT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.