Men's Carbon Nano-Fiber Toe MID Work Boot, Black, 16, X Wide, A7547

  • Mfr # A7547-164E

  • Zoro # G409755850


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Footwear Width
X Wide
Style Number
A7547
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7547-164E
Zoro #
G409755850
UPC #
617420117920
Country of Origin
China

Dimensions

Size
16
Footwear Width
X Wide

Details

Item
MID Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7547
Waterproof
Yes
Insulated
No
Footwear Closure Type
Lace
Liner Material
Textile
Standards
IC EH SR PR
Midsole Material
PU
Outsole Material
Rubber
Upper Material
Leather
Insole Material
PU Foam

Description

Size 16 HAMMER CT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.