Men's Carbon Nano-Fiber Toe MID Work Boot, Black, 7.5, X Wide, A7547

  • Mfr # A7547-7.54E

  • Zoro # G509756009


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Footwear Width
X Wide
Style Number
A7547
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7547-7.54E
Zoro #
G509756009
UPC #
617420117791
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
X Wide

Details

Item
MID Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7547
Waterproof
Yes
Midsole Material
PU
Outsole Material
Rubber
Standards
IC EH SR PR
Liner Material
Textile
Footwear Closure Type
Lace
Upper Material
Leather
Insulated
No
Insole Material
PU Foam

Description

Size 7.5 HAMMER CT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.