Men's Carbon Nano-Fiber Toe Wellington Work Boot, Black, 13, Medium, A7800

  • Mfr # A7800-13M

  • Zoro # G109754597


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7800-13M
Zoro #
G109754597
UPC #
617420137836
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium

Details

Item
Wellington Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
Outsole Material
Rubber
Insulated
No
Midsole Material
PU
Liner Material
Textile
Footwear Closure Type
Slip-on
Standards
IC EH SR PR
Upper Material
Leather
Insole Material
PU Foam

Description

Size 13 HAMMER WELLINGTON A-MAX CN PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.