Men's Carbon Nano-Fiber Toe Wellington Work Boot, Black, 8.5, Medium, A7800

  • Mfr # A7800-8.5M

  • Zoro # G309754328


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7800-8.5M
Zoro #
G309754328
UPC #
617420137751
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
Wellington Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
Liner Material
Textile
Footwear Closure Type
Slip-on
Midsole Material
PU
Outsole Material
Rubber
Standards
IC EH SR PR
Insulated
No
Upper Material
Leather
Insole Material
PU Foam

Description

Size 8.5 HAMMER WELLINGTON A-MAX CN PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.