Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Avenger Safety Footwear Men's Composite Toe Slip-On Work Boot, Black, 14, Medium, A7109 A7109-14M

Men's Composite Toe Slip-On Work Boot, Black, 14, Medium, A7109 (Discontinued)

  • Mfr # A7109-14M
  • Zoro # G309756469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7109-14M
Zoro #
G309756469
UPC #
617420147286
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium

Details

Item
Slip-On Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7109
Waterproof
Yes
Upper Material
Leather
Midsole Material
PU
Footwear Closure Type
Slip-on
Outsole Material
PU
Insulated
No
Liner Material
Textile
Standards
IC EH SR
Insole Material
PU Foam

Description

Size 14 FOREMAN SLIP-ON CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.