This item is Discontinued.

Avenger Safety Footwear Men's Composite Toe Work Boot, Brown, 10, Medium, A7228 A7228-10M

Men's Composite Toe Work Boot, Brown, 10, Medium, A7228 (Discontinued)

  • Mfr # A7228-10M
  • Zoro # G309755240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7228-10M
Zoro #
G309755240
UPC #
617420145428
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7228
Waterproof
Yes
Insulated
No
Standards
IC EH SR PR
Outsole Material
PU
Upper Material
Leather
Midsole Material
PU
Footwear Closure Type
Lace
Liner Material
Textile
Insole Material
PU Foam

Description

Size 10 FRAMER CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.