Men's Hiker Boot, 14, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6666088


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6666088
UPC #
617420109024
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Last Number or Name
A7221
Insulated
No
Standards
ASTM 2413-11
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Waterproof Type
Full Bootie
Chain Saw Cut Resistant
No
Static Dissipative
No
Max. Heat Rating
100 Degrees F
Insole System
Removable Dual Density PU Cushion Insert
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Footwear Style
Hiker Boot
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.47
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Insulation Type
None
Conductive
No
Footwear Sole Pattern
Low Profile High Surface Contact
Non-Marking Sole
No
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.68
Completely Non Metallic
Yes
Chemical Resisting Sole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached Construction
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
All-Leather Upper
Yes
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
Construction
Direct Attached
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Outsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.