Men's Hiker Boot, 15, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6668249


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6668249
UPC #
617420109215
Country of Origin
China

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
15
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Style
Hiker Boot
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Insole System
Removable Dual Density PU Cushion Insert
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Max. Heat Rating
100 Degrees F
Toe Shape
Round
Non-Marking Sole
No
Puncture Resistant Insole
Yes
Liner Material
Mesh, Nylon
For Outdoor Traction
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Shank Material
Plastic
Last Number or Name
A7221
Footwear Closure Type
Lace Up
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Construction Type
Direct Attached Construction
Conductive
No
Waterproof Type
Full Bootie
Completely Non Metallic
Yes
Standards
ASTM 2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.47
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal System
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Outsole Technology
Dual Density
Maximum Heat Rating
100 Degrees F
Style Family
Hiker Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Cushioned Footbed, Dual Density, Removable
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.