Men's 8-Inch Work Boot, Brown, 8 1/2, TB0A639QW01

  • Mfr # TB0A639QW0108500W
  • Zoro # G316494927
product price: 
$
170.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Brown
Size
8 1/2
Style Number
TB0A639QW01
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A639QW0108500W
Zoro #
G316494927
UPC #
197803895084
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Upper Material
Leather
Liner Material
Mesh
Removable Insole
Yes
Non Metallic Upper
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
All-Leather Upper
Yes
Outsole Material
Rubber
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Oil-Resisting Sole
Yes
Toe Shape
Round
Static Dissipative
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Insulated
No
Toe Type
Safety-Toe
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Footwear Style
High-Cut Work Boot
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
8 1/2
Overall Height
8 in
Width
W

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.